DICHTOMATK 123502 NITRILE V-RING VRING40A
V-ring (V) 40 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49436541
Rubix:168A6404
Manufacturer :49436541

Product details : DICHTOMATK 123502 NITRILE V-RING VRING40A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Min. diameter | 40 mm |
| Max diameter | 40 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- In stock: Next day delivery
