Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67036554 VITON V-RING VRING25SVITON
DICHTOMATK 67036554 VITON V-RING VRING25SVITON
V-ring (V) 25 S - vulcanised in form (FORM)
References
dichtomatik:
V 25 S FKM 60 FORM
rubix:
168A6010
manufacturer :
36554
Technical specifications
Min. diameter
22
mm
Max diameter
30
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67036554 VITON V-RING VRING25SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
3
g
Min. diameter
22
mm
Max diameter
30
mm
Material
FKM
Height
9
mm
Width
7.9
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.02
excl. VAT
/
Each
£
6.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 22379 VITON V-RING VRING50AVITON
DICHTOMATK 49437997 FREUDENBERG SEAL
DICHTOMATK 67038226 VITON V-RING VRING30SVITON
DICHTOMATK 67034855 VITON V-RING VRING70SVITON
DICHTOMATK 37965 VITON V-RING VRING190AVITON
DICHTOMATK 49432263 FREUDENBERG SEAL
123508 NITRILE V-RING VRING70A
DICHTOMATK 123589 NITRILE V-RING VRING550L
DICHTOMATK 123606 NITRILE V-RING VRING20S
SKF 130VSR V RING
DICHTOMATK 123492 NITRILE V-RING VRING16A
DICHTOMATK 123505 NITRILE V-RING VRING55A
DICHTOMATK NITRILE V-RING VRING32A
DICHTOMATK 123617 NITRILE V-RING VRING55S
SKF 100VA V V-RING SEAL