Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67034855 VITON V-RING VRING70SVITON
DICHTOMATK 67034855 VITON V-RING VRING70SVITON
V-ring (V) 70 S - vulcanised in form (FORM)
References
dichtomatik:
V 70 S FKM 60 FORM
rubix:
168A6004
manufacturer :
34855
Technical specifications
Min. diameter
63
mm
Max diameter
75
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67034855 VITON V-RING VRING70SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
23
g
Min. diameter
63
mm
Max diameter
75
mm
Material
FKM
Width
15.5
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.60
excl. VAT
/
Each
£
11.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
V-RING VRING4A
DICHTOMATK 67057013 VITON V-RING VRING150SVITON
DICHTOMATK NITRILE V-RING VRING160S
DICHTOMATK 123601 NITRILE V-RING VRING10S
DICHTOMATK 67040235 FREUDENBERG SEAL
DICHTOMATK 67123571 NITRILE V-RING VRING140L
DICHTOMATK NITRILE V-RING VS50-16 NBR
DICHTOMATK 123610 NITRILE V-RING VRING30S
DICHTOMATK 67037427 VITON V-RING VRING199AVITON
DICHTOMATK 67034917 VITON V-RING VRING55SVITON
SKF 40 VA V V RING
DICHTOMATK 67062141 VITON V-RING VRING32AVITON
DICHTOMATK NITRILE V-RING VRING25A
DICHTOMATK 67037456 VITON V-RING VRING75SVITON
DICHTOMATK 67044405 V-RING VRING140LVITON