Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
SKF 100VA V V-RING SEAL
SKF 100VA V V-RING SEAL
V-rings SKF
References
skf:
100 VA V
rubix:
245A5605
manufacturer :
377438
ean:
7316574264483
Technical specifications
Material
FKM
See all Specifications
Product details
Technical specifications
Product details : SKF 100VA V V-RING SEAL
Technical specifications
Attributes
Logistic Weight
28,6
g
Material
FKM
Height
118
mm
Width
9
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.71
excl. VAT
/
Each
£
33.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 67037456 VITON V-RING VRING75SVITON
DICHTOMATK 67062153 VITON V-RING VRING32SVITON
DICHTOMATK 123609 NITRILE V-RING VRING28S
DICHTOMATK 67037458 VITON V-RING VRING90SVITON
DICHTOMATK 67021551 VITON V-RING VRING80SVITON
DICHTOMATK 67034854 VITON V-RING VRING100AVITON
DICHTOMATK 123626 NITRILE V-RING VRING100S
DICHTOMATK 49438242 FREUDENBERG SEAL
SKF 75 VS V V-RING SEAL 75 V
DICHTOMATK 49436025 VS 130 60 NBR NB603412
DICHTOMATK 67036554 VITON V-RING VRING25SVITON
DICHTOMATK 67123584 NITRILE V-RING VRING375L
DICHTOMATK 67034911 VITON V-RING VRING35SVITON
SKF 60VAR NITRILE V RING
DICHTOMATK 67037062 VITON V-RING VRING20SVITON