DICHTOMATK 123606 NITRILE V-RING VRING20S


V-ring (V) 20 S - ozone resistant (OZB) - vulcanised in form (FORM)

References
dichtomatik:V 20 S NBR 60 OZB FORM
rubix:167A3009
manufacturer :123606
brand logo
brand logo
Technical specifications
Min. diameter18 mm
Max diameter20 mm
Materialnbr
See all Specifications

Product details : DICHTOMATK 123606 NITRILE V-RING VRING20S


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight2 g
Min. diameter18 mm
Max diameter20 mm
Materialnbr
Executionvs
Show UNSPSC/ECL@SS
£ 0.00 excl. VAT
/ Each
  • Usually arrives within 14 working days