DICHTOMATK NITRILE V-RING VRING32A
V-ring (V) 32 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:123499
Rubix:168A5723
Manufacturer :V 32 A NBR 60 OZB FORM



Product details : DICHTOMATK NITRILE V-RING VRING32A
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Min. diameter | 29 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
- Sold out
