V-ring (V) 450 L - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 440 mm |
---|---|
Max diameter | 475 mm |
Material | nbr |
Logistic Weight | 55 g |
---|---|
Min. diameter | 440 mm |
Max diameter | 475 mm |
Material | nbr |
Height | 8 mm |
Width | 10.5 mm |
Execution | vl |
Usually arrives within 14 working days