References
SKF:50 VA V
Rubix:129A2148
Manufacturer :377634
EAN:7316574264094

Product details : SKF 50 VA V V-RING SEAL CR400504
V-Ring SKF
Technical specifications
Attributes
| Logistic Weight | 10,2 g |
|---|---|
| Material | fkm/fpm |
| Execution | va |
Show UNSPSC/ECL@SS
£ 29.89 excl. VAT
/ Each
£ 35.87 incl. VAT
- Usually arrives within 14 working days
