DICHTOMATK 67035519 FREUDENBERG SEAL


V-Ring

References
dichtomatik:V 220 L FKM 60 FORM
rubix:252A2551
manufacturer :35519
brand logo
brand logo
Technical specifications
Min. diameter210 mm
Max diameter233 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 67035519 FREUDENBERG SEAL


Strengths

•Good dynamic sealing effect
Compensation of small axial movements as well
As angular and radial misalignment
Low requirements on surface quality of the mating surface
Friction decreases with increasing peripheral Speed
Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio

Applications

General mechanical engineering;Plant engineering;Drive technology;Electric motors;Gearboxes;Agricultural machinery;Rolling mills;Bearing pedestal seal

Technical specifications


Attributes
Logistic Weight44 g
Min. diameter210 mm
Max diameter233 mm
MaterialNBR
Height8 mm
Width10.5 mm
ExecutionVL
Show UNSPSC/ECL@SS
£ 45.35 excl. VAT
/ Each
£ 54.42 incl. VAT
  • Usually arrives within 14 working days