Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67037427 VITON V-RING VRING199AVITON
DICHTOMATK 67037427 VITON V-RING VRING199AVITON
V-Ring (v) 199 A- vulcanized in form (FORM)
References
dichtomatik:
V 199 A FKM 60 FORM
rubix:
168A6179
manufacturer :
37427
Technical specifications
Min. diameter
199
mm
Material
FKM
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67037427 VITON V-RING VRING199AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
78
g
Min. diameter
199
mm
Material
FKM
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.71
excl. VAT
/
Each
£
82.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING35A
SKF 250 VA R SEAL
DICHTOMATK NITRILE V-RING VRING50A
DICHTOMATK 123615 NITRILE V-RING VRING45S
DICHTOMATK 123524 NITRILE V-RING VRING199A
DICHTOMATK 67123634 NITRILE V-RING VRING180S
DICHTOMATK 67123571 NITRILE V-RING VRING140L
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK NITRILE V-RING 75S
SKF 35VAR V RING
DICHTOMATK 123616 NITRILE V-RING VRING50S
DICHTOMATK 36931 VITON V-RING VRING40AVITON
DICHTOMATK 123493 NITRILE V-RING VRING18A
DICHTOMATK 37461 VITON V-RING VRING120SVITON
DICHTOMATK 37965 VITON V-RING VRING190AVITON