References
Dichtomatik:49438244
Rubix:252A0221
Manufacturer :VS 8 60NBR NB603412

Documents
Product details : DICHTOMATK 49438244 FREUDENBERG SEAL
V-Ring are axial seals with an elastomer sealing element vulcanised in the mould. The typical design of a V-Ring is comprised of the body, the flexibe joint and the sealing lip. The time – Consuming removal of a shaft and other components often results in the necessity of using divided V-Ring. These V-Ring are then vulcanised or glued on site. For special applications, V-Ring can also be produced with incorporated grooves including tightening straps.
Strengths
•Single function sealing element
Seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals
Low demands on the counter surface with regard to the surface quality
Simple installation is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle and rotary settings
Protects rotary shaft seals from abrasive environmental conditions
Seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals
Low demands on the counter surface with regard to the surface quality
Simple installation is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle and rotary settings
Protects rotary shaft seals from abrasive environmental conditions
Applications
Electric Engines;Transmissions;Agricultural Machines;Bearing Pedestals;Rolling Mills
Technical specifications
Attributes
| Min. diameter | 8 mm |
|---|---|
| Max diameter | 9.5 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 0.11 excl. VAT
/ Each
£ 0.14 incl. VAT
- Usually arrives within 14 working days
