V-ring (V) 275 A - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 247 mm |
---|---|
Max diameter | 275 mm |
Material | NBR |
Logistic Weight | 204 g |
---|---|
Min. diameter | 247 mm |
Max diameter | 275 mm |
Material | NBR |
Execution | VA |
Usually arrives within 14 working days