References
SKF:80 VA R
Rubix:394A3934
Manufacturer :377724
EAN:7316574267408

Product details : SKF 80 VA R V-RING SEAL
Technical specifications
Attributes
| Logistic Weight | 18,4 g |
|---|---|
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 44.00 excl. VAT
/ 10 pieces
£ 52.80 incl. VAT
- Delivery usually within ( 3 ) days
