DICHTOMATK 67034911 VITON V-RING VRING35SVITON
V-ring (V) 35 S - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67034911
Rubix:168A6040
Manufacturer :67034911

Documents
Product details : DICHTOMATK 67034911 VITON V-RING VRING35SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Min. diameter | 31 mm |
| Max diameter | 39 mm |
| Material | fkm/fpm |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days
