V12 VR608.01 TIGER IGS BLACK S3 HRO SRC DERBY SHOE UK5 EU38


V12 VR608.01 TIGER IGS BLACK S3 DERBY SHOE

References
v12 footwear:VR608.01-05
rubix:80449415
ean:5055327311587
brand logo
brand logo
Technical specifications
ColourBlack
Main materialRubber
Water proofYes
See all Specifications

Product details : V12 VR608.01 TIGER IGS BLACK S3 HRO SRC DERBY SHOE UK5 EU38


Tiger complements our Bison boot as one of the most slip resistant and comfortable uniform shoes available. Metal-free, the shoe features a composite toecap, a penetration resistant midsole and is fully lined with moisture-wicking material. The shoe benefits from the innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot.

Technical specifications


Attributes
ColourBlack
Main materialRubber
Water proofYes
Metal freeYes
Weight700 g
MaterialRubber(Sole)
UK shoe size8
Show UNSPSC/ECL@SS
£ 66.32 excl. VAT
/ Each
£ 79.58 incl. VAT
  • In stock: Next day delivery