Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Vacuum cleaner
BOSCH 06019C6200 GAS18V1 VACUUM CLEANER NAKED C/W ACCESSORIES
BOSCH 06019C6200 GAS18V1 VACUUM CLEANER NAKED C/W ACCESSORIES
Cordless vacuum cleaner
References
bosch:
GAS 18V-1
rubix:
80490823
manufacturer :
06019C6200
ean:
3165140888677
Technical specifications
Power supply
18
V
Tank
0.7
l
See all Specifications
Product details
Technical specifications
Product details : BOSCH 06019C6200 GAS18V1 VACUUM CLEANER NAKED C/W ACCESSORIES
Unprecedented cleaning performance! With new rotary airflow technology.
Technical specifications
Attributes
Power supply
18
V
Tank
0.7
l
Type
cordless vacuum cleaner
Weight
1.3
kg
Vacuum
60
mbar
Airflow
10
l/s
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.36
excl. VAT
/
Each
£
138.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NILFISK 4010100011 118 CFM 230V VACUUM CLEANER
MAKITA VC005GLZ XGT BODY ONLY L-CLASS VACUUM CLEANER
NILFISK ATTIX 30 VACUUM 110V 107400417
MAKITA DRC200Z 18V ROBOTIC VACUUM CLEANER LXT
MAKITA CL003GZ04 XGT B/O VACUUM CLEANER
MAKITA VC004GLZ01 XGT BODY ONLY L-CLASS VACUUM CLEANER
MAKITA DVC350Z 18V VACUUM CLEANER LXT
MAKITA CL001GZ04 XGT B/O VACUUM CLEANER
MAKITA VC3012M/2 DUST EXTRACTOR 240V 30L M
MAKITA VC003GLZ XGT BODY ONLY L-CLASS VACUUM CLEANER
KARCHER 16335630 WVP 10 ADV WINDOWVAC WINDOW VACUUM CLEANER
MAKITA CL002GZ03 XGT B/O VACUUM CLEANER
MAKITA VC002GLZ01 XGT BODY ONLY L-CLASS VACUUM CLEANER
MAKITA VC011GZ XGT BODY ONLY BACKPACK VACUUM CLEANER
MILWAUKEE 4933500140 M18 26 LITRE L CLASS WET DRY VAC BARE