NORTON PLASTIC REDUCING BUSH 31.75 TO 13MM 7660704756 SINGLE
Norton Plastic Reducing Bush
See technical informationReferences
Norton:7660704756
Rubix:265776
Product details : NORTON PLASTIC REDUCING BUSH 31.75 TO 13MM 7660704756 SINGLE
Plastic reduction rings may be used to adapt grinding wheels to fit on various spindle sizes
These rings reduce the bore hole size, allowing the wheel to be safely mounted on a spindle with a smaller diameter
These rings reduce the bore hole size, allowing the wheel to be safely mounted on a spindle with a smaller diameter
Strengths
Grinding wheels can be modified to suit a wide range of different machines by fitting hole reduction bushes
Applications
TOOL GRINDING
SAW SHARPENING
SURFACE GRINDING
EXTERNAL CYLINDRICAL
GRINDING
INTERNAL CYLINDRICAL
GRINDING
BENCH AND PEDESTRAL
GRINDING
SAW SHARPENING
SURFACE GRINDING
EXTERNAL CYLINDRICAL
GRINDING
INTERNAL CYLINDRICAL
GRINDING
BENCH AND PEDESTRAL
GRINDING
Technical specifications
Attributes
| Type | reduction rings |
|---|
Show UNSPSC/ECL@SS
£ 0.13 excl. VAT
/ Each
£ 0.16 incl. VAT
- Delivery usually within ( 10 ) days

