Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS P/LOCKG/NIT+55LS50KA 37/55HB50KA
ABUS P/LOCKG/NIT+55LS50KA 37/55HB50KA
Key padlocks Abus
References
abus:
37-55HB50
rubix:
117A1432
manufacturer :
06346
ean:
4003318063466
Technical specifications
Material/finishing
Steel
See all Specifications
Product details
Technical specifications
Product details : ABUS P/LOCKG/NIT+55LS50KA 37/55HB50KA
Technical specifications
Attributes
Material/finishing
Steel
Body width
55
mm
Weight
510
g
Number of keys
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
410.97
excl. VAT
/
Each
£
493.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS T84MB BRASS PADLOCK 40MM YELLOW
SPARTEX 707171 VARIOUS PADLOCKS WIDTH MM 60
ABUS 70IB MARINE PADLOCK BRASS 45MM
ABUS 72 PADLOCK ALUMINIUM 40MM VIOLET
ABUS STEEL SHUTTER LOCK 92/80
ABUS DISC LOCK 23/70
ABUS TITANIUM PAD LOCK 64TI-40
ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
ABUS T84MB/40GREEN BRASS PADLOCK
SPARTEX 845719 SOLID BRASS PADLOCK 40MM
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
ABUS KEYED ALIKE PADLOCK 64TI/30KA-6312
ABUS PADLOCK 64TI/50HB80KA6511