References
Optibelt:13 X 1575
Rubix:265A8781
Manufacturer :1720521
EAN:4014486033113




Product details : OPTIBELT 13 X 1575 1720521
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x117x117 mm |
|---|---|
| Logistic Weight | 172 g |
| Profile | a/13 |
| Belt designation | a62 |
| Interior length | 1575 mm |
| Pitch length | 1605 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1625 mm |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- Usually arrives within 14 working days
