References
Optibelt:32 X 6858
Rubix:207A6021
Manufacturer :1576329
EAN:4014486044683




Product details : OPTIBELT 32 68587700 V BELT D SECT ENV D270E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 4581 g |
|---|---|
| Profile | d/32 |
| Belt designation | d270 |
| Interior length | 6858 mm |
| Pitch length | 6933 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 6984 mm |
Show UNSPSC/ECL@SS
£ 254.82 excl. VAT
/ Each
£ 305.78 incl. VAT
- Usually arrives within 14 working days
