GEDORE VDE 2172 55 SCREWDRIVER SLIM SLOTTED 5.5 MM


Screwdriver

References
gedore:VDE 2172 5,5
rubix:399A5489
manufacturer :2824752
ean:4010886938652
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length125 mm
Imprint size5,5 mm

Product details : GEDORE VDE 2172 55 SCREWDRIVER SLIM SLOTTED 5.5 MM


VDE Screwdriver SLIM DRIVE 5.5 mm Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Ultra-small blade diameter yet with full mechanical and electrical safety No problems in reaching screws deeply embedded in screw shafts Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
ImprintFlat
Blade length125 mm
Imprint size5,5 mm
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
  • Usually arrives within 14 working days