FACOM AT3.5X100VE PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 100 MM 1000V VDE

Flat Protwist Screwdriver

See technical information

References

Facom:AT3.5X100VE
Rubix:207A3056
EAN:3662424094910
brand logo

Technical specifications

Imprintflat
Blade length100 mm
Imprint size3.5

Product details : FACOM AT3.5X100VE PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 100 MM 1000V VDE


-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.

Online heat treatment: + 100% of life and + 100% of resistance.

Material of the neck: Soft Grip for comfort and always resistant to chemicals.

"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.

Optimized ergonomics of the handle: + 10% of torque.

Laser marking: for a better resistance to wear.

Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Countersunk blade: > 5.5 mm included.

Blade of net: 6.5 > 12 mm.

Technical specifications


Attributes
Imprintflat
Blade length100 mm
Imprint size3.5
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
  • Delivery usually within ( 14 ) days