Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 07218 1000V INSULATED 1/4IN DRIVE SOCKET 13MM
ITL 07218 1000V INSULATED 1/4IN DRIVE SOCKET 13MM
Insulated socket ITL Insulated Tools
References
itl insulated tools:
07218
rubix:
219A3005
ean:
5052269072187
Product details
Technical specifications
Product details : ITL 07218 1000V INSULATED 1/4IN DRIVE SOCKET 13MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.79
excl. VAT
/
Each
£
11.75
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
BAHCO 28MV-13 SAFETY S. TUBULAR WRENCH
ITL 01452 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 20MM (6 POINT)
FACOM SOCKET R.6AVSE
"WERA 004956 8790 B VDE SOCKET 3/8"" DRIVE 12.0/46 ZYKLOP"
GEDORE 13MM1/2DRVDE SOCKET VDE 19 13
BAHCO 7800DMV-10 1/2IN SAFETY SOCKET
KNIPEX 982925 KNIPEX SOCKET 3/8TX25 123MM
BAHCO 7800DMV-19 1/2IN SAFETY SOCKET
ITL 01740 1000V INSULATED 3/8IN DRIVE SOCKET 19MM
FACOM SOCKET S.17AVSE
FACOM SOCKET R.7AVSE
ITL 07214 1000V INSULATED 1/4IN DRIVE SOCKET 11MM
FACOM SOCKET S.22AVSE
ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM