SPARTEX SIM731875PLX MANUAL HEIGHT W/BENCH 730-960X1805X755 BLK
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SIM731875PLX
Rubix:224A8301
Manufacturer :SIM731875PLX
Product details : SPARTEX SIM731875PLX MANUAL HEIGHT W/BENCH 730-960X1805X755 BLK
The Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
Technical specifications
Attributes
| Height | 960 mm |
|---|---|
| Width | 1800 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,000.81 excl. VAT
/ Each
£ 1,200.97 incl. VAT
- Delivery usually within ( 16 ) days

