Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031065.19V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 40031065.19V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
Tool-holder cabinet Bott
References
bott:
40031065.19V
rubix:
214A8318
Technical specifications
Type
Suspended Cabinet
Height
1000
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031065.19V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
Cubio Louvre wall cupboard supplied with 43 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Suspended Cabinet
Height
1000
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
506.13
excl. VAT
/
Each
£
607.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031055.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 40021117.24V CUBIO SMF-10620-1.18 HEAVY DUTY 60 PCE BIN CUPD
BOTT 16926940.16 VERSO 1050 PERFO BACK PANEL
BOTT 16927004.11 VERSO 800 X 550 X 980 MOBILE CAB 6D M
BOTT 40031055.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 16926590.11 VERSO 1050 X 550 X 1130H LECT CUPBOARD 1S 1D
BOTT 40021118.77V CUBIO CUPBOARD
BOTT 40031064.77V CUBIO CUPBOARD
BOTT VERSO BIN CUPBOARD 800MM (W) X 550MM (D) X 1000MM (H) 16926450.11
BOTT VERSO SHELF CUPBOARD 800X550X1000MM & 2 SHELVES 16926159.11
BOTT 40031067.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 16925049.11 VERSO 525 X 550 X 1000H DRAWER CABINET
BOTT 40031078.19V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
BOTT 40021117.16V CUBIO SMF-10620-1.18 HEAVY DUTY 60 PCE BIN CUPD
BOTT 40031078.24V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS