BOTT 40021118.77V CUBIO CUPBOARD


Tool-holder cabinet Bott

References
bott:40021118.77V
rubix:272A1480
brand logo
brand logo
Technical specifications

Product details : BOTT 40021118.77V CUBIO CUPBOARD


Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors. With louvre backpanel and 25 piece bin kit and 3x adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,424.75 excl. VAT
/ Each
£ 1,709.70 incl. VAT
  • Usually arrives within 14 working days