FACOM ROLLER CABINET 6 DRAWERS 569X421 MM 3 MODULES PER DRAWER
Roller Cabinet
See technical informationReferences
Facom:ROLL.6M3A
Rubix:233A3602
EAN:3662424167942




Product details : FACOM ROLLER CABINET 6 DRAWERS 569X421 MM 3 MODULES PER DRAWER
6 drawers roller cabinet = 15 modules.
3 drawers height 60 mm = 9 modules.
2 drawers height 130 mm = 6 modules.
1 drawer height : 200 mm (can also be fitted with modules).
Drawers can be fitted with thermoshaped or foam modules from Facom Modular system program.
Drawers useful dimensions (L. x D. x H.) : 569 x 421 x 60 / 130 / 200 mm.
Load resistance per drawer : 20/25/30kg.
Worktop :
Large worktop (560x460mm) made of polypropylene with fiber impact and chemical resistant, static load resistance 800kg.
2 Handles with soft cover for easier maneuverability, one for moving and one to lift the roller cabinet and ride over obstacles.
Provided slots for 3 screwdrivers.
Safety :
Polypropylene drawer pulls with safety hooks, drawers cannot open while moving.
Centralized locking system, delivered with 2 keys, one folding.
Maneuverability :
4 wheels diam. 125 mm, 2 swiveling (one with brake) and 2 fixed.
Roller cabinet delivered with wheels already attached.
Accessories:
Supplied with 1 bottle holder (fits on the right or left).
Sides are perforated to receive some JET accessories.
Additional metal partitions in option: JET2.15 for 60 mm drawers and JET2.16 for 130 mm drawers.
3 drawers height 60 mm = 9 modules.
2 drawers height 130 mm = 6 modules.
1 drawer height : 200 mm (can also be fitted with modules).
Drawers can be fitted with thermoshaped or foam modules from Facom Modular system program.
Drawers useful dimensions (L. x D. x H.) : 569 x 421 x 60 / 130 / 200 mm.
Load resistance per drawer : 20/25/30kg.
Worktop :
Large worktop (560x460mm) made of polypropylene with fiber impact and chemical resistant, static load resistance 800kg.
2 Handles with soft cover for easier maneuverability, one for moving and one to lift the roller cabinet and ride over obstacles.
Provided slots for 3 screwdrivers.
Safety :
Polypropylene drawer pulls with safety hooks, drawers cannot open while moving.
Centralized locking system, delivered with 2 keys, one folding.
Maneuverability :
4 wheels diam. 125 mm, 2 swiveling (one with brake) and 2 fixed.
Roller cabinet delivered with wheels already attached.
Accessories:
Supplied with 1 bottle holder (fits on the right or left).
Sides are perforated to receive some JET accessories.
Additional metal partitions in option: JET2.15 for 60 mm drawers and JET2.16 for 130 mm drawers.
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 800 kg |
| Width | 779 mm |
| Depth | 421 mm |
| Height | 972 mm |
| Material | metal (body); polypropylene (worktop) |
| Number of elements | 15 |
| Colour | red |
Show UNSPSC/ECL@SS
£ 576.77 excl. VAT
/ Each
£ 692.12 incl. VAT
- Delivery usually within ( 14 ) days
