References
Bahco:1475K6
Rubix:210A7077
EAN:7314150349654

Product details : BAHCO 1475K6 6 DRAW.PRO TOOL TROLLEY ORANGE
26" Classic C75 Tool Trolleys with 6 Drawers
-
6 drawer trolley
- Lock & Go! latching system prevents drawers from opening when the trolley is being moved
- Fully opening drawers with aluminium trims
- Scratchproof powder coating
- Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
- Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
- Anti-slip rubber worktop
- A solid handle that can be fixed in both side of the trolley
- Strong and secure round locking system protects the trolley against theft
- Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
- Available in different colours
- Add a variety of accessories to the side panels
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 600 kg |
| Width | 763 mm |
| Depth | 501 mm |
| Height | 956 mm |
| Material | solid steel |
| Number of elements | 6 |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 965.84 excl. VAT
/ Each
£ 1,159.01 incl. VAT
- Delivery usually within ( 14 ) days
