SEALEY AP7210SS MOBILE STAINLESS STEEL TOOL CABINET 10 DRW & CUPBOARD


AP7210SS PREMIER MOBILE STAINLESS STEEL TOOL CABINET & CUPBOARD 10 DRAWER

References
sealey:AP7210SS
rubix:80375040
manufacturer :AP7210SS
brand logo
brand logo

Product details : SEALEY AP7210SS MOBILE STAINLESS STEEL TOOL CABINET 10 DRW & CUPBOARD


• Anti-fingerprint stainless steel construction.
• Supplied with a 38mm thick wooden worktop.
• 45kg Drawer capacity.
• Two fixed and two locking swivel castors.
• Side storage cupboard with shelf and pegboard inlay.
• Side handle for comfort and control when manoeuvring.
• Supplied with locks and two keys each.
• Some simple assembly required.
• Overall Size (W x D x H): 1990 x 490 x 950mm.
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 10 Year Guarantee*.
• Model No. AP7210SS

Strengths

Premier™ Mobile Stainless Steel Tool Cabinet & Cupboard 10 Drawer

Technical specifications


Attributes
No attributes to display for this product
£ 1,874.93 excl. VAT
/ Each
£ 2,249.92 incl. VAT
  • Usually arrives within 14 working days