BOTT DIVIDER KIT 3 525 X 100MM 16926804.51


verso adjustable metal divider kit 9 compartment. for cabinet - WxDxH: 525x550x100/125mm galvanised steel

References
bott:16926804.51
rubix:2584367
ean:5039350026779
brand logo
brand logo
Technical specifications

Product details : BOTT DIVIDER KIT 3 525 X 100MM 16926804.51


verso adjustable metal divider kit 9 compartment. Manufactured in galvanised steel, featuring front to back main dividers and adjustable position sub dividers. For 100/125mm high drawers, (cabinet dimension WxD:525x550mm.)

Strengths

This BOTT Verso metal 9 compartment divider kit features adjustable dividers designed to organise and fully utilise drawer storage space within Verso 525mm wide drawer cabinets

Applications

These galvanised dividers allow for the creation of customised drawer layouts that can be easily amended as and when required to suit changing business needs

Technical specifications


Attributes
Height100 mm
Width525 mm
Depth500 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
  • Usually arrives within 14 working days