References
Walter Titex:A1166-9.5
Rubix:80124009
Manufacturer :5057920
EAN:4031132236551

Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 52 mm |
Product details : TITEX A1166-9.5 CARBIDE DRILL 5057920
Overall length per DIN 6539, grooves extended compared with DIN 6539
VHM countersink A1166-9.5
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 90.89 excl. VAT
/ Each
£ 109.07 incl. VAT
- Usually arrives within 14 working days