References
Vikan:29625
Rubix:246A9940
Manufacturer :29625
EAN:5705020296253
Product details : VIKAN 29625 ULTRA HYGIENIC HANDLE 32MM 1500MM WHITE
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
| Length | 150 cm |
|---|---|
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
