Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
CEMBRE TERMINALS BLUE 3MM FORK PACK OF 100 BF-U3
CEMBRE TERMINALS BLUE 3MM FORK PACK OF 100 BF-U3
Accessory for cable Cembre
References
cembre:
BF-U3
rubix:
271413
manufacturer :
2052630
Product details
Technical specifications
Product details : CEMBRE TERMINALS BLUE 3MM FORK PACK OF 100 BF-U3
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.26
excl. VAT
/
Each
£
9.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITCLIP EP52021407 CR412 BAG 25 4-7MM SNAP CLIP PACK OF 25
BRITCLIP EP52021107 CR410 BAG 25 4-7MM SNAP CLIP PACK OF 25
EMITEX EM01.105 CATEGORY 6 25 X 50 MODULE
F4P (FIRST FOR PERFORMANCE) F4PHSP10050 HEATSHRINK PACK 10.0 - 5.0MM (
ENGEX ACCESSORIES 611019 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
CABLOFIL MRFCPG PAIRS COUPLERS (D)29 MM
ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1
MARSHALL-TUFFLEX MDLB2WH RECTANGULAR BOX 2G 6-14MM WHITE (D)34 MM
CABLOFIL STB150PG 150MM TRAY SUPPORT BRACKET (W)150 MM
TAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MM
TAMLEX TC103-45 450MM CANTILEVER ARM (L)450 MM
CABLOFIL SSL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)12
WALTHER 110304 16A 2P+E 110V WALL SOCKET (H)120 MM X (W)60 MM X (D)75
ROBSON PRODUCTS SLBRN4R BROWN SLEEVING 4MM ON A REEL (L)100 M X (DIA)4
LEGRAND 037172 VIKING 3 EARTH TERM 6MM MT (W)8 MM