SPARTEX RONTCPLAT13A4-CHEESE HEAD SCREW WASHER A4 20X13X2
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT13A4
Rubix:264A8002
Manufacturer :04334130
EAN:4043377033017


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 20 mm |
Product details : SPARTEX RONTCPLAT13A4-CHEESE HEAD SCREW WASHER A4 20X13X2
Washers for cheese head screws A4 20X13X2 DIN 433
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 20 mm |
| Standard | din 433 |
| Metrical diameter | m12 |
| Thickness | 2 mm |
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ 200 pieces
£ 10.39 incl. VAT
- In stock: Next day delivery
Inner diameter
13 mm
Material/finishing
Outer diameter
20 mm
Standard
Metrical diameter
m12