SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 60X22X4 90212220
Flat washers, large
See technical informationReferences
Superseded Ref:881174
Spartex:RONPLU22A2
Rubix:268A3648
Manufacturer :90212220
EAN:4043377198068


Technical specifications
| Inner diameter | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 60 mm |
Product details : SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 60X22X4 90212220
Washers with outside diameter ≈ 3x nominal thread diameter A2 60X22X4 DIN 9021
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 60 mm |
| Standard | DIN 9021 |
| Metrical diameter | M20 |
| Thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ 50 pieces
£ 19.50 incl. VAT
- Usually arrives within 14 working days
Inner diameter
22 mm
Material/finishing
Outer diameter
60 mm
Standard
Metrical diameter
M20