References
Superseded Ref:RONCHANF13A2
Spartex:RON13A2
Rubix:264A7801
Manufacturer :01252130
EAN:4043377023742


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 24 mm |
Product details : SPARTEX WASHERS TYPE A A2 24X13X2.5 01252130
Washers type A A2 24X13X2,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 24 mm |
| Standard | DIN 125 |
| Metrical diameter | M12 |
| Thickness | 2.5 mm |
Show UNSPSC/ECL@SS
£ 70.40 excl. VAT
/ 1,000 pieces
£ 84.48 incl. VAT
- In stock: Next day delivery
Inner diameter
13 mm
Material/finishing
Outer diameter
24 mm
Standard
Metrical diameter
M12