References
Spartex:RON10,5A1.4571
Rubix:268A3410
Manufacturer :01254571105
EAN:4043377024305


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Outer diameter | 20 mm |
Product details : SPARTEX WASHERS TYPE A A1.4571 20X10.5X2 01254571105
Washers type A A1.4571 20X10,5X2 DIN 125
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Outer diameter | 20 mm |
| Standard | DIN 125 |
| Metrical diameter | M10 |
| Thickness | 2 mm |
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ 500 pieces
£ 32.76 incl. VAT
- Usually arrives within 14 working days
Inner diameter
10.5 mm
Material/finishing
Outer diameter
20 mm
Metrical diameter
M10