References
Rubix-UK:M4WSHR-FORMA/50
Rubix:155A0875


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 9 mm |
Product details : FORM A WASHERS 50 M4WSHR-FORMA/50
Pack of 25.
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 9 mm |
| Metrical diameter | M4 |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- In stock: Next day delivery