Flat washers, large
Inner diameter | 4.3 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 12 mm |
Inner diameter | 4.3 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 12 mm |
Standard | din 9021 |
Thickness | 1 mm |
Class | 140hw |
In stock: Next day delivery