SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT10,5A2
Rubix:264A7999
Manufacturer :04332105
EAN:4043377032867


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 18 mm |
Product details : SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
Washers for cheese head screws A2 18X10,5X1,6 DIN 433
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 18 mm |
| Standard | DIN 433 |
| Metrical diameter | M10 |
| Thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ 500 pieces
£ 12.00 incl. VAT
- In stock: Next day delivery
Inner diameter
10.5 mm
Material/finishing
Outer diameter
18 mm
Standard
Metrical diameter
M10