References
Spartex:RON66A4
Rubix:268A3476
Manufacturer :01254660
EAN:4043377405531


Technical specifications
| Inner diameter | 66 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 115 mm |
Product details : SPARTEX WASHERS TYPE A A4 115X66X9 01254660
Washers type A A4 115X66X9 DIN 125
Technical specifications
Attributes
| Inner diameter | 66 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 115 mm |
| Standard | din 125 |
| Metrical diameter | m64 |
| Thickness | 9 mm |
Show UNSPSC/ECL@SS
£ 33.13 excl. VAT
/ 5 pieces
£ 39.75 incl. VAT
- Usually arrives within 14 working days
Inner diameter
66 mm
Material/finishing
Outer diameter
115 mm
Standard
Metrical diameter
m64