Washers for socket head cap screws
Inner diameter | 17 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 28 mm |
Inner diameter | 17 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 28 mm |
Standard | din 433 |
Thickness | 2.5 mm |
Usually arrives within 14 working days