SPARTEX RONLU4A2ISO-PLAIN WASHERS-LARGE SERIES-A2 12X4X1
Flat washers, large, 200 HV
See technical informationReferences
Spartex:RONLU4A2ISO
Rubix:264A7968
Manufacturer :709324
EAN:4043377309525


Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 12 mm |
Product details : SPARTEX RONLU4A2ISO-PLAIN WASHERS-LARGE SERIES-A2 12X4X1
Plain washers, large series, 200 HV A2 12X4X1
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 12 mm |
| Standard | ISO 7093 |
| Metrical diameter | M4 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 10.70 excl. VAT
/ 1,000 pieces
£ 12.84 incl. VAT
- In stock: Next day delivery
Inner diameter
4 mm
Material/finishing
Outer diameter
12 mm
Metrical diameter
M4