SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
Flat washers, large, 200 HV
See technical informationReferences
Spartex:RONLU33A4ISO
Rubix:268A3637
Manufacturer :7093433
EAN:4043377309679


Technical specifications
| Inner diameter | 33 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 105 mm |
Product details : SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
Plain washers, large series, 200 HV A4 105X33X6
Technical specifications
Attributes
| Inner diameter | 33 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 105 mm |
| Standard | ISO 7093 |
| Metrical diameter | M33 |
| Thickness | 6 mm |
Show UNSPSC/ECL@SS
£ 68.15 excl. VAT
/ 10 pieces
£ 81.77 incl. VAT
- Usually arrives within 14 working days
Inner diameter
33 mm
Material/finishing
Outer diameter
105 mm
Metrical diameter
M33