AMBERSIL DRY FILM ANTI-STICK PTFE 400ML
Ambersil Dry Film Anti-Stick PTFE
See technical informationSee documentsReferences
Ambersil:31573-AA
Rubix:160565
Manufacturer :31573-AA



Documents
Product details : AMBERSIL DRY FILM ANTI-STICK PTFE 400ML
Ambersil Dry PTFE Lubricant The dry film anti-stick spray from Ambersil has been designed as a specialist surface coating for when you have an application that cannot use wet or silicone-based products. The lubricant forms a non-staining film making it ideal for the food and textile industry. Features and Benefits - Unaffected by water or oil Friction retardant properties Silicone free. Caution - Do not smoke during the use of this product and avoid the contamination of tobacco. If sprayed onto hot surfaces or if the coating is, heated (over 230°C), ensure that local exhaust ventilation is applied and avoid inhalation of fumes
Strengths
Forms a dry non-staining film
Exhibits excellent friction retardant properties
Suitable as an anti-tracking agent
Wide operational temperature range -100°C to 200°C
Exhibits excellent friction retardant properties
Suitable as an anti-tracking agent
Wide operational temperature range -100°C to 200°C
Applications
Ideal for the food, textile and paper industries where direct contact is involved with surfaces that would be contaminated by wet or silicone based lubricants
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | ptfe |
| Min. temperature | -100 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 28.63 excl. VAT
/ Each
£ 34.36 incl. VAT
- Usually arrives within 14 working days
