GATES 9625-61657 SPA1657 DELTA NARROW


V-Belt

References
gates:SPA1657 DELTA NARROW
rubix:270A0969
manufacturer :9625-61657
ean:5414465586361
brand logo
brand logo
Technical specifications
Profilespa
Pitch length1657 mm
See all Specifications

Product details : GATES 9625-61657 SPA1657 DELTA NARROW


Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.

Strengths

•High-strength polyester tensile cords providing resistance to flexing forces, fatigue and shock loads
Good belt flexibility, stability and smooth running operation guaranteed
Oil-resistant flip band offering good grip and protection against abrasion

Technical specifications


Attributes
Profilespa
Pitch length1657 mm
Upper width13 mm
Height10 mm
Interior length1657 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • Usually arrives within 14 working days