Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA950 SPA Wrapped Wedge Belt
MECALINE SPA950 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA950
rubix:
45035399
manufacturer :
857604
ean:
3660338128561
Technical specifications
Profile
SPA
Pitch length
950
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA950 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
950
mm
Upper width
12.7
mm
Height
10
mm
Interior length
955
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.45
excl. VAT
/
Each
£
12.54
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPZ2360 SPZ Wrapped Wedge Belt
GATES 9625-61425 SPA1425 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1587MN SUPERHC MN
GATES SUPER HC VBELT SPA2132 SUPERHC
GATES SUPER HC VBELT SPC4500 SUPERHC
MECALINE 857697 V-BELT SPA 2782 E
MECALINE SPC5000 SPC Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ1900MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 25006002
MECALINE SPB1750 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1250 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ837MN SUPERHC MN
OPTIBELT SPB 20007700 WEDGEBELT SPB ENV SPB2000E
GATES WEDGEBELT 8V ENV 8V1400 SUPERHC
OPTIBELT SPA 4500 1714712