References
Superseded Ref:880854
Mecaline:SPZ1520E - 889586
Rubix:243A4475
Manufacturer :889586
EAN:3660338421396

Documents
Product details : MECALINE SPZ1520 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1520 mm |
| Interior length | 1483 mm |
| Outer length | 1533 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
- In stock: Next day delivery
