Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1107 SPA Wrapped Wedge Belt
MECALINE SPA1107 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1107
rubix:
45035220
manufacturer :
857613
ean:
3660338128653
Technical specifications
Profile
SPA
Pitch length
1107
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1107 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1107
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1112
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.74
excl. VAT
/
Each
£
18.89
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9625-62057 SPA2057 DELTA NARROW
MECALINE SPZ1987 WRAPPED WEDGE BELT 2.0
MECALINE SPA2682 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1532 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 20006002
MECALINE SPA1807 SPA Wrapped Wedge Belt
OPTIBELT 3V 1120 1572555
MECALINE SPA2482 WRAPPED WEDGE BELT 2.0
GATES 9626-67500 SPB7500 DELTA NARROW
OPTIBELT SPC 7500 1694607
GATES 9333-01807 SPA1807 SUPERHC
MECALINE SPA2932 SPA Wrapped Wedge Belt
GATES 9627-66700 SPC6700 DELTA NARROW
GATES SUPER HC VBELT SPA1150 SUPERHC
MECALINE 889613 SPZ2019 WRAPPED WEDGE BELT 2.0