TEGERA 19 LEATHER GLOVE 9 L


Leather glove TEGERA 19

References
tegera:19-9
rubix:200A6811
ean:7340118300948
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
Thermal performance level (EN 407)41324X
Main materialLeather
See all Specifications

Product details : TEGERA 19 LEATHER GLOVE 9 L


TEGERA® 19, Welding and heat-resistant glove, fully lined, 1,2-1,4 mm split cowhide of top quality, jersey, Cat. III, withstands contact heat up to 100°C, heat-resistant sewing thread, reinforced seams, for heavy work

Strengths

High quality protection level, good fingertip sensitivity, very resistant, good fit.

Applications

Heavy handling. Engineering work, trades with high temperature handling, mining work.
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight300 g
Size9
Thermal performance level (EN 407)41324X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourYellow
Secondary colourBlack
MaterialCalfskin leather
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
  • Usually arrives within 14 working days